Shop All Hose Barb Fittings
Abbott Rubber
2 IN 316L S/S - RUBBER HOSE ADAPTER
Mfr # 14MPHR6-200
Zoro # G510606911
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316L Stainless Steel
- Fitting Size 2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 14MPHR6-200
- Zoro # G510606911
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 2 in. |
Details
Fitting Material | 316L Stainless Steel |
Description
BARBED HOSE SHANK ADAPTER X CLAMP 316L STAINLESS STEEL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 62/22, RadialDeep Groove Ball Bearing 22 Mm Id X 50 Mm Od X 14 Mm W Open (62/22)
- DIXON King CableHoseHoseSS, 1/8", ID, 1/2"-1-1/4" (WB1SS)
- POWERDRIVE Fixed Bore Chain Coupling Sprocket , 3/4 Bore Dia., (C4016X3/4)
- D&D 48" Outside Length, 1/2" Top Width, 1 Ribs (A46/4L480)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/4 Inch Barb X 1/2 Inch NPT Male End, PK 25 (FM89-25K)
- JABSCO In-Line Strainer, 1/2 in. Hose Barb, 20 Mesh (46200-0002)
- DIXON Push-On Elbow Hose Barb, 3/4-14 x 3/4 in Nominal, MNPT x Hose Barb, Brass, Domestic (2731212C)
- FESTO Barbed L-Fitting LCN-1/8-PK-6 (LCN-1/8-PK-6)
- CAMPBELL Male Adapter, 1-1/2 x 1-1/2 In, Red Brass (MAB 6)
- ZORO SELECT 3/4" Barbed x MNPT 316 SS Hose Barb (HB075-100SS)
- INTERSTATE PNEUMATICS 1/4 Inch Brass Hose Barb Splicer, PK 25 (FBS44-25K)
- Abbott Rubber Hose Barb Fittings