Shop All Discharge & Suction Hoses
Abbott Rubber
2 ID X 50 FT LG: WHITE FLEXWING FOOD
Mfr # 1530-32-TCTC/50
Zoro # G610607009
product price: $1,568.99
/ea
Free Shipping & Returns
$1,568.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 Feet
- Color White
- Fitting Size 2 ID
- Includes 2 ID X 50 ft Lg: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-32-TCTC/50
- Zoro # G610607009
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 50 Feet |
Fitting Size | 2 ID |
Details
Color | White |
Includes | 2 ID X 50 ft Lg: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARATHON MOTORS Metric Motor, 1 HP, 3.0/1.5A, 1740 rpm (080T17FH15327)
- EATON AEROQUIP Fitting, Elbow, 1/4 In Hose, 9/16-18 JIC (1AA6FJB4)
- AMFLO Plug, Barb, 3/8, Steel (CP25-44L)
- WILKERSON Emergency Stop Valve 3/8In (E28-03-EC00)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- CONTINENTAL 3" ID x 100 ft PVC Discharge & Suction Hose GN (20013219)
- Abbott Rubber Discharge & Suction Hoses