Shop All Discharge & Suction Hoses
Abbott Rubber
2 ID X 45 FT LG: WHITE FLEXWING FOOD
Mfr # 1530-32-TCTC/45
Zoro # G810606918
product price: $1,442.99
/ea
Free Shipping & Returns
$1,442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45 Feet
- Color White
- Fitting Size 2 ID
- Includes 2 ID X 45 ft Lg: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-32-TCTC/45
- Zoro # G810606918
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 45 Feet |
Fitting Size | 2 ID |
Details
Color | White |
Includes | 2 ID X 45 ft Lg: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Replacement for 114431 DR POWER EQUIPMENT String Trimmer: Self-Propelled Trimmer Belt for Drive (4LK450)
- INTERSTATE PNEUMATICS Brass Ball Valve with Lever 1/4 Inch FPT x 1/4 Inch MPT (VB440)
- FASCO Motor, 1/150 HP, OEM Replacement Brand: Coleman Replacement For: 7121-5906 (D408)
- DIVERSITECH Motor Start Capacitor, 110/125 VAC (161-193)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- APACHE Apache 2 x 25' PVC Lay Flat Discharge Hose w/ M x F Aluminum Short Shanks, (98138040)
- Abbott Rubber Discharge & Suction Hoses