Shop All Discharge & Suction Hoses
Abbott Rubber
2 ID X 40 FT LG: WHITE FLEXWING FOOD
Mfr # 1530-32-TCTC/40
Zoro # G410606974
product price: $1,317.99
/ea
Free Shipping & Returns
$1,317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 40 Feet
- Color White
- Fitting Size 2 ID
- Includes 2 ID X 40 ft Lg: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-32-TCTC/40
- Zoro # G410606974
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 40 Feet |
Fitting Size | 2 ID |
Details
Color | White |
Includes | 2 ID X 40 ft Lg: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Hydraulic Cap & Plug JIC 37deg Flare Kit 64 PCS (KIT-CAPPLGJIC64)
- DDS Shaft Seal, 100 x 125 x 12 mm., Nitrile Rubber (10012512TC)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 1/2" Male JIC (6400-08-08-O)
- D&D 80" Outside Length, 5/8" Top Width, 1 Ribs (5LK800)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 125 PSI RD, Hose Fitting A Type: FNPSM (45DU11)
- Abbott Rubber Air Hoses