Shop All Discharge & Suction Hoses
Abbott Rubber
2 ID X 30 FT LG: WHITE FLEXWING FOOD
Mfr # 1530-32-TCTC/30
Zoro # G610607061
product price: $1,065.99
/ea
Free Shipping & Returns
$1,065.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 Feet
- Color White
- Fitting Size 2 ID
- Includes 2 ID X 30 ft Lg: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-32-TCTC/30
- Zoro # G610607061
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 30 Feet |
Fitting Size | 2 ID |
Details
Color | White |
Includes | 2 ID X 30 ft Lg: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Jaw Coupling Insert, L150, Hytrel (29HZ13)
- DODGE Eccentric Collar Ball Bearings, SXR 2-Bolt Flange Bearings, F2B-SXR-106 (131065 F2B-SXR-106)
- D&D 53" Outside Length, 1/2" Top Width, 1 Ribs (A51/4L530)
- MAIN FILTER Hydraulic Filter, replaces REXROTH R928005873, Return Line, 10 micron, Outside-In (MF0436382)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- ABBOTT RUBBER 1 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-1000)
- ABBOTT RUBBER ABBOTT RUBBER 1148-2000-50-CE Lay-Flat Water Discharge Hose, Female x Male, PVC, Blue (1148-2000-50-CE)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- CONTINENTAL CONTITECH 1/4" ID x 25 ft. PVC Air Hose 300 PSI RD (PLR02530-25)
- Abbott Rubber Discharge & Suction Hoses