Shop All Discharge & Suction Hoses
Abbott Rubber
2 ID X 15 FT LG: WHITE FLEXWING FDA HOSE
Mfr # 1530-32-TCTC/15
Zoro # G510606997
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 Feet
- Color White
- Fitting Size 2 ID
- Includes 2 ID X 15 ft Lg: White Flexwing Fda Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Rubber
- MFR # 1530-32-TCTC/15
- Zoro # G510606997
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 15 Feet |
Fitting Size | 2 ID |
Details
Color | White |
Includes | 2 ID X 15 ft Lg: White Flexwing Fda Hose |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male Pipe To Female Pipe Swivel Straight (9205X12X12)
- HONEYWELL NPT Valve, 2 Way (V5862A2039)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 24 Stroke - 1.5 Rod (287259)
- GATES Tri-Power Belts, BX26 (BX26)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 1-1/4 ID WHITE FLEXWING FDA SUCTION HOSE (1530-1250)
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- CONTINENTAL Water Suction Hose, 4" ID x 25 ft. (RSG400-25-G)
- Abbott Rubber Air Hoses