Shop All Discharge & Suction Hoses
Abbott Rubber
2 ID X 10 FT LG: WHITE FLEXWING FOOD
Mfr # 1530-32-TCTC/10
Zoro # G210606945
product price: $563.99
/ea
Free Shipping & Returns
$563.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 Feet
- Color White
- Fitting Size 2 ID
- Includes 2 ID X 10 ft Lg: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-32-TCTC/10
- Zoro # G210606945
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 10 Feet |
Fitting Size | 2 ID |
Details
Color | White |
Includes | 2 ID X 10 ft Lg: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power Belts, AX29 (AX29)
- DAYTON Speed Reducer, C-Face, 56C, 50:1 (6Z130)
- GLOBAL GSC-112-B Set Screw Collar (GSC-112-B)
- ARO Manual Air Control Valve, 4-Way, 1/4in NPT (M212HS-11)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- ABBOTT RUBBER ABBOTT RUBBER 1148-2000-50-CE Lay-Flat Water Discharge Hose, Female x Male, PVC, Blue (1148-2000-50-CE)
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI GY (PLG07525-300)
- Abbott Rubber Discharge & Suction Hoses