Shop All Discharge & Suction Hoses
Abbott Rubber
2 ID GRAY EXTREMEFLEX FDA
Mfr # 1533-2000
Zoro # G410606929
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Per Foot
- Color Gray
- Fitting Size 2 ID
- Includes 2 ID Gray Extremeflex Fda
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1533-2000
- Zoro # G410606929
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | Per Foot |
Fitting Size | 2 ID |
Details
Color | Gray |
Includes | 2 ID Gray Extremeflex Fda |
Description
SUCTION/TRANSFER FOOD HOSE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Extended Element Kit (51835)
- DYNABRADE Gear Set 1.473, 1 Ratio, 1.3 hp (25231)
- BAILEY HYDRAULICS Riveted Roller Chain Box 50R-10 - Standard: 50 Chain Size, 10 Ft, 131537 (131537)
- COILHOSE PNEUMATICS Industrial Coupler 3/8" FPT 1/4" (CO 151)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER ABBOTT RUBBER 1148-2000-50-CE Lay-Flat Water Discharge Hose, Female x Male, PVC, Blue (1148-2000-50-CE)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- EATON AEROQUIP Air Compressor Hose, 50 ft. L, Silver (2807-7-50)
- Abbott Rubber Air Hoses