Shop All Hose Clamps
Abbott Rubber
2-1/2 IN CLAMP 304SS SINGLE-PIN
Mfr # 13MHHM-250
Zoro # G710607077
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Single Pin Tri Clamp
- Material 304 Stainless Steel
- Includes 2-1/2 in Clamp 304SS Single-Pin
- Size 2-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Rubber
- MFR # 13MHHM-250
- Zoro # G710607077
- Country of Origin United States
- Category Hose Clamps
Dimensions
Size | 2-1/2 in. |
Details
Clamp Type | Single Pin Tri Clamp |
Material | 304 Stainless Steel |
Includes | 2-1/2 in Clamp 304SS Single-Pin |
Description
SINGLE-PIN TRI-CLAMP FOR TRI-CLAMP FITTINGS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HD Motor Run Capacitor, 10 MFD, 440V, Oval (POCF10A)
- CP CHICAGO PNEUMATIC CP0200B18-2F BENCH (6151618020)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3SB)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/16 In (SD1716)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- ABBOTT RUBBER 2 IN: ADJUSTA-FLEX HOSE DONUT (146-0220)
- ABBOTT RUBBER 4 IN: ADJUSTA-FLEX HOSE DONUT (146-0240)
- ABBOTT RUBBER 1 IN: ADJUSTA-FLEX HOSE DONUT (146-0210)
- ABBOTT RUBBER 3 IN: ADJUSTA-FLEX HOSE DONUT (146-0230)
- DIXON Quick Worm Gear Clamp, 1-3/4"- 16", LSS (LSS248)
- DIXON Worm Gear Clamp, HS 4-8/64", 7" (HS104)
- Abbott Rubber Hose Clamps