Shop All PVC Tubing
Abbott Rubber
1x114x50 PVC Tubing, 50PK
Mfr # T10004015
Zoro # G508157913
Free Shipping & Returns
$105.99
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
- Brand Abbott Rubber
- MFR # T10004015
- Zoro # G508157913
- UPC # 708289457286
- Country of Origin United States
- Category PVC Tubing
Description
1 x 114 OD x 50', Clear, PVC Tubing, Manufactured With NonToxic FDA Compounds, Can Be Used For Flexible Lines For Low Pressure Air, Water, Liquids, Beverages, Chemicals, Gases As Well As Drain Lines For Air Conditioners, Dehumidifiers, Excellent Resistance To Mild Acids, Chemicals, See Through Design Allows For Visual Flow, Not For Use With Ice Makers Or Petroleum Based Products, For Use With Hose Barbs, Clamps, Temperature Range 25 To 150 Degrees Fahrenheit, Working Pressure 25 PSI At 70 Degrees Fahrenheit, Tubing Is Marked Every Foot For Easy Measuring, Cutting, Dispenser Box
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
- REDHAT 120V AC Brass Solenoid Valve, Normally Open, 1/4 in Pipe Size (8320G194120/60,110/50DA)
- OATEY Cleanout Plug, 2 In, Brass (42370)
- VIEGA Viega ProPress XL coupling No stop, 3" x 3" (20748)
- SLOAN Flush Valve Repair Kit A41A Repair Kit 1.6 Closet (3301041)
- ABBOTT RUBBER 34x1x50 CLR Tubing, 50PK (T12004005)
- ABBOTT RUBBER 18x316x100 Tubing, 100PK (T10004001)
- ABBOTT RUBBER 316x516x300Pol Tubing, 300PK (T16005002)
- ABBOTT RUBBER Abbott Rubber 225904 100 ft. Clear reinforced Tubing (225904)
- ABBOTT RUBBER 316x516x300CLR Tubing, 300PK (T10005004)
- ABBOTT RUBBER 38x58x100 CLR Tubing, 100PK (T12004002)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/8" ID x 1/2" OD x 10 Ft. L (ZUSA-HT-1224)
- Abbott Rubber Tubing