Shop All PVC Tubing
Abbott Rubber
14x38x100 PVC Tubing, 100PK
Mfr # T10004005
Zoro # G208111918
$43.29
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
- Brand Abbott Rubber
- MFR # T10004005
- Zoro # G208111918
- UPC # 708289452182
- Country of Origin United States
- Category PVC Tubing
Description
14 ID x 38 OD x 100', Clear, PVC Tubing, Manufactured With NonToxic FDA Compounds, Can Be Used For Flexible Lines For Low Pressure Air, Water, Liquids, Beverages, Chemicals, Gases As Well As Drain Lines For Air Conditioners, Dehumidifiers, Excellent Resistance To Mild Acids, Chemicals, See Through Design Allows For Visual Flow, Not For Use With Ice Makers Or Petroleum Based Products, For Use With Hose Barbs, Clamps, Temperature Range 25 To 150 Degrees Fahrenheit, Working Pressure 55 PSI At 70 Degrees Fahrenheit, Tubing Is Marked Every Foot For Easy Measuring, Cutting, Dispenser Box
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
- PARKER Union, Zinc Pltd Steel, Comp, 3/8In (6 HBU-S)
- WATTS Steam Pressure Regulator, 1in, 10-30psi (152A 10-30)
- VELVAC 1" x 3/4" Malleable Iron Reducer Bushing (017000)
- ORION Coupling, Polypropylene, 3/4", Schedule 80, 150 psi Max Pressure (3/4 CLS COUPLING)
- ABBOTT RUBBER 316x516x300CLR Tubing, 300PK (T10005004)
- ABBOTT RUBBER 38x58x100 CLR Tubing, 100PK (T12004002)
- ABBOTT RUBBER 18x316x100 Tubing, 100PK (T10004001)
- ABBOTT RUBBER 316x516x300Pol Tubing, 300PK (T16005002)
- ABBOTT RUBBER Abbott Rubber 225904 100 ft. Clear reinforced Tubing (225904)
- ABBOTT RUBBER 34x1x50 CLR Tubing, 50PK (T12004005)
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/8" ID x 3/16" OD x 100 Ft. L (ZUSA-HT-1171)
- Abbott Rubber Tubing