Shop All Hose Barb Fittings
Abbott Rubber
1/2 IN 316L S/S - RUBBER HOSE ADAPTER
Mfr # 14MPHR6-050
Zoro # G010606985
product price: $36.35
/ea
$36.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316L Stainless Steel
- Fitting Size 1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 14MPHR6-050
- Zoro # G010606985
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1/2 in. |
Details
Fitting Material | 316L Stainless Steel |
Description
BARBED HOSE SHANK ADAPTER X CLAMP 316L STAINLESS STEEL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IKO Cam Follower, Inch, #CR22 (CR22)
- LOC-LINE Flare Nozzle, Black, 1-1/4", PK20 (59867-BLK)
- ADAPTALL Hose Adapter, 1/2", BSPP, 1/2", BSPP (9000-0808)
- EATON AEROQUIP Adpt, MNPT/MJIC/MJIC, 3/4-14, 1-1/16-12, Tee (2028-12-12S)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/4 Inch Barb X 3/8 Inch NPT Male End, PK 25 (FM64-25K)
- ORBIT Barbed Adapter (94344)
- PARKER HB ELBOW TO MALE PIP (269HB-12-12)
- BANJO 1-1/2" Barbed x 2" MNPT 90 Degree Elbow (HB200/150-90)
- BANJO 3/4" Barbed x MNPT Adapter (HB075)
- BANJO 1/4" Barbed x 1/2" MNPT Adapter (HB050-025)
- BANJO 1" Barbed x 1-1/4" MNPT 90 Degree Elbow (HB125/100-90)
- Abbott Rubber Hose Fittings