Shop All Discharge & Suction Hoses
Abbott Rubber
1/2 ID X 75 FT: YELLOW FORTRESS 300 HOSE
Mfr # 1514-0500-75-A
Zoro # G410606905
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 Feet
- Color Yellow
- Fitting Size 1/2 ID
- Includes 1/2 ID X 75 ft: Yellow Fortress 300 Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1514-0500-75-A
- Zoro # G410606905
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 75 Feet |
Fitting Size | 1/2 ID |
Details
Color | Yellow |
Includes | 1/2 ID X 75 ft: Yellow Fortress 300 Hose |
Description
WASH-DOWN HOSE ASSEMBLY - W/ LONG SHANK BRASS GHT MALE & FEMALE - CRIMPED ASSEMBLY RATED TO 150 PSI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 1.5 x 63in PL, T126 (630H150)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B723BB553A)
- PIX Belt, B Kevlar, 5/8 x 152 in. OC (B149K)
- TSUBAKI Offset Roller Link, Curved, PK5 (35CUOL)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER 1-1/4 ID WHITE FLEXWING FDA SUCTION HOSE (1530-1250)
- CONTINENTAL 3" ID x 20 ft PVC Discharge & Suction Hose GN (SP300-20CN-G)
- Abbott Rubber Discharge & Suction Hoses