Shop All Discharge & Suction Hoses
Abbott Rubber
1/2 ID X 75 FT: SUPER SANI-WASH 300 HOSE
Mfr # 1511-0500-75-A
Zoro # G510607017
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 Feet
- Color White
- Fitting Size 1/2 ID
- Includes 1/2 ID X 75 ft: Super Sani-Wash 300 Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1511-0500-75-A
- Zoro # G510607017
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 75 Feet |
Fitting Size | 1/2 ID |
Details
Color | White |
Includes | 1/2 ID X 75 ft: Super Sani-Wash 300 Hose |
Description
WHITE WASH-DOWN HOSE ASSEMBLY - W/ LONG SHANK BRASS GHT MALE & FEMALE - CRIMPED ASSEMBLY RATED TO 150 PSI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 5.0/2.5 A, 230/460VAC, 3 Phase (2P-2500)
- CPS R12X1/2 Malayae Adptr 3Ct, 1/4" FeMalayae (AD48)
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10 (2200902356)
- PROLUBE Grease Gun, Pistol Grip, Heavy Duty with Quick Disconnect Grease Coupler (43017-PROMO1)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ABBOTT RUBBER 1 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-1000)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- NILFISK/ADVANCE HOSE ASSEMBLY - 44in x 1.5in GREY SMOOTH, TWO 1.5in CUFF (VF81203A)
- Abbott Rubber Discharge & Suction Hoses