Shop All Discharge & Suction Hoses
Abbott Rubber
1/2 ID X 50 FT: YELLOW FORTRESS 300 HOSE
Mfr # 1514-0500-50-A
Zoro # G610606934
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 Feet
- Color Yellow
- Fitting Size 1/2 ID
- Includes 1/2 ID X 50 ft: Yellow Fortress 300 Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1514-0500-50-A
- Zoro # G610606934
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 50 Feet |
Fitting Size | 1/2 ID |
Details
Color | Yellow |
Includes | 1/2 ID X 50 ft: Yellow Fortress 300 Hose |
Description
WASH-DOWN HOSE ASSEMBLY - W/ LONG SHANK BRASS GHT MALE & FEMALE - CRIMPED ASSEMBLY RATED TO 150 PSI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN M201011, Tapered Roller Bearing Cup Single Cup 2875 In Od X 084 In W Case Carburized Steel (M201011)
- BESTORQ L Timing Belts (263L075)
- THOMSON Ball Nut, Ball Circle Dia 1.000 In (8110-448-020)
- DODGE F2B-SC-012 204 Normal Duty Non-Expansion Single Lip Flange Mount Ball Bearing Unit, 3/4 in Bore (124170)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER ABBOTT RUBBER 1148-2000-50-CE Lay-Flat Water Discharge Hose, Female x Male, PVC, Blue (1148-2000-50-CE)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ZORO SELECT Water Hose, 1-1/2" ID x 20 ft., 50 ft. (PKQ2-150)
- Abbott Rubber Discharge & Suction Hoses