Shop All Discharge & Suction Hoses
Abbott Rubber
1/2 ID X 25 FT: YELLOW FORTRESS 300 HOSE
Mfr # 1514-0500-25-A
Zoro # G810607052
product price: $71.49
/ea
$71.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 Feet
- Color Yellow
- Fitting Size 1/2 ID
- Includes 1/2 ID X 25 ft: Yellow Fortress 300 Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1514-0500-25-A
- Zoro # G810607052
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 25 Feet |
Fitting Size | 1/2 ID |
Details
Color | Yellow |
Includes | 1/2 ID X 25 ft: Yellow Fortress 300 Hose |
Description
WASH-DOWN HOSE ASSEMBLY - W/ LONG SHANK BRASS GHT MALE & FEMALE - CRIMPED ASSEMBLY RATED TO 150 PSI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ H Timing Belts (480H150)
- DIXON Barb to Automotive Plug, Barb, 1/4, Steel (J2S2)
- SKF SKF 6200Z, Single Row Ball Bearings (6200Z)
- CRAFTSMAN Push Button Coupler (Female) (CMXZTSG1086NB)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 1 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-1000)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- EATON AEROQUIP Air Compressor Hose, 50 ft. L, Silver (2807-7-50)
- Abbott Rubber Air Hoses