Shop All Discharge & Suction Hoses
Abbott Rubber
1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE
Mfr # 1513-0625
Zoro # G610606972
product price: $3.79
/ea
Sold in multiples of 2 for $7.58
$7.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Per Foot
- Color Blue
- Fitting Size 1/2 ID
- Includes 1/2 ID Blue Fortress 300 Wash-Down Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1513-0625
- Zoro # G610606972
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | Per Foot |
Fitting Size | 1/2 ID |
Details
Color | Blue |
Includes | 1/2 ID Blue Fortress 300 Wash-Down Hose |
Description
OIL RESISTANT WHITE FDA TUBE WASH-DOWN HOSE MICROBAN COVER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 100' Green EPDM Rubber Air Hose, 300 PSI, Bulk Hose (HZG07530-100)
- GUARDAIR Aluminum Ext. and Aluminum Nozzle, 24 In. (75XTE024AA)
- CRC Multi-Purpose Lubricant, 9 Wt Oz (6006)
- TRITAN Flange Bearing, 4-Bolt, Ball, 50mm Bore (UCF210-50MM)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- ABBOTT RUBBER ABBOTT RUBBER 1148-2000-50-CE Lay-Flat Water Discharge Hose, Female x Male, PVC, Blue (1148-2000-50-CE)
- ABBOTT RUBBER 1-1/4 ID WHITE FLEXWING FDA SUCTION HOSE (1530-1250)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- APACHE Apache 2 x 20' Green PVC Water Suction Hose Assembly w/MxF Aluminum Short Shank Fittings, (98128040)
- Abbott Rubber Air Hoses