Shop All PVC Tubing
Abbott Rubber
112x2x25 PVC Tubing, 25PK
Mfr # T12004008
Zoro # G808042612
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Rubber
- MFR # T12004008
- Zoro # G808042612
- UPC # 708289462181
- Country of Origin United States
- Category PVC Tubing
Description
112 ID x 2 OD x 25', Clear, PVC Tubing, Reinforced With Spiral Polyester For Use In Pressure Applications, Manufactured With NonToxic FDA Compounds, Use For Flexible Lines For Air, Water, Liquids, Beverages,, Gases As Well As Drain Lines For Air Conditioners, Dehumidifiers Where Higher Pressure Or Tubing Wall Stability Is Required, Excellent Resistance To Mild Acids, Chemicals, See Through Design Allows For Visual Flow, Not For Use With Ice Makers Or Petroleum Based Products, For Use With Hose Barbs, Clamps, Temperature Range 25 To 150 Degrees Fahrenheit, Working Pressure 100 PSI At 70 Degrees Fahrenheit, Tubing Is Marked Every Foot For Easy Measuring, Cutting, Dispenser Box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEALFLEX Coolant Hose, 3/8 in.Pipe, 15 in.L, Gray (06-15-M-N)
- BONOMI NSF, Butterfly Lug, 8", EPDM, SS Disc (N501S-8)
- T&S BRASS Pre-Rinse Spring, Chrome Plated Steel (000888-45)
- JONES STEPHENS 1-1/4" x 1" Black Reducing Coupling (B1650222)
- ABBOTT RUBBER Clear Vinyl Tubing Coil (XVEB)
- ABBOTT RUBBER Abbott Rubber 225904 100 ft. Clear reinforced Tubing (225904)
- ABBOTT RUBBER 170x14x400Poly Tubing, 400PK (T16005001)
- ABBOTT RUBBER 316x516x300Pol Tubing, 300PK (T16005002)
- ABBOTT RUBBER 38x58x100 CLR Tubing, 100PK (T12004002)
- ABBOTT RUBBER 18x316x100 Tubing, 100PK (T10004001)
- ZORO SELECT Tubing, 1/4 I.D., 50 ft., Clear, Flexible (410610-5711G)
- Abbott Rubber Tubing