Shop All Hose Barb Fittings
Abbott Rubber
1 IN 316L S/S - RUBBER HOSE ADAPTER
Mfr # 14MPHR6-100
Zoro # G810607069
product price: $45.99
/ea
$45.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316L Stainless Steel
- Fitting Size 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 14MPHR6-100
- Zoro # G810607069
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1 in. |
Details
Fitting Material | 316L Stainless Steel |
Description
BARBED HOSE SHANK ADAPTER X CLAMP 316L STAINLESS STEEL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces WIX D51A10GWAV, Pressure Line, 10 micron (ZX-D51A10GWAV)
- TOMPKINS Hydraulic Fitting-Steel08MJ-10MOR 90 (6801-08-10)
- DAYTON 5L620 V-Belt, 62" Outside Length, 21/32" Top Width, 1 Ribs (5L620)
- SKF SKF 6206 2RS, Single Row Ball Bearings (6206 2RS)
- FESTO Barbed Hose Fitting N-3/4-P-13 (N-3/4-P-13)
- SUPER KLEAN Superklean 1/2" Male Npt Swivel By 3/4" Hose Barb, Bass And Ss (8-3/4-B)
- WESTERN ENTERPRISES PKGD:HOSE ADPTR 1/4MPT-1/4BARB, 25PK (541)
- DIXON Barbed Hose Fitting, Hose ID 3/4", NPTF (1341212C)
- DIXON Hose Barb, 3/4 x 1 in, FNPT x Hose Barb, Brass, Domestic (1041612C)
- FESTO Barbed Tubing Connector RTU-PK-4/6 (RTU-PK-4/6)
- DIXON 45Deg Hose Elbow, 1/2 in, MNPT x Hose Barb, Brass, Domestic (1390808C)
- Abbott Rubber Hose Barb Fittings