Shop All Hose Barb Fittings
Abbott Rubber
1 IN 304 S/S LONG STEM HOSE BARB - 2 INCH CLAMP
Mfr # 100200LPTCLI
Zoro # G610607078
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Stainless Steel
- Fitting Size 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 100200LPTCLI
- Zoro # G610607078
- Country of Origin China
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1 in. |
Details
Fitting Material | Stainless Steel |
Description
BARB X TRI-CLAMP - LOW PRESSURE HOSE STEM LONG - IMPORT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 50" Outside Length, 2/3" Top Width, 1 Ribs (BX47)
- CONTINENTAL 1/2" ID x 24" Coupled Snubber Hose 300 PSI BK (VRK05030-024-11-G)
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1-7/16" Bore (SFT-23)
- BRENNAN INDUSTRIES 12MP-16FPS Straight (1404-12-16)
- BANJO 1-1/4" Barbed x MNPT Adapter (HB125)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 1/2 Inch Barb X 1/4 Inch NPT Male End, PK 6 (FM48-D6)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290606SS)
- FESTO Barbed Y-Connector Y-PK-4 (Y-PK-4)
- A E S INDUSTRIES HOSE BARB SWIVEL FEMALE 5/16" ID X 1/4"N (AD7311)
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 5/16 Inch Swivel Barb x 1/4 Inch Male NPT End, PK 25 (FMS145-25K)
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 3/8 Inch Barb X 1/2 Inch NPT Male End, PK 6 (FM86-D6)
- Abbott Rubber Hose Fittings