Shop All Hose Barb Fittings
Abbott Rubber
1 IN 304 S/S LONG STEM HOSE BARB
Mfr # 100LPTCLI
Zoro # G910606986
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Stainless Steel
- Fitting Connection Type LONG STEM HOSE BARB
- Fitting Size 1 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 100LPTCLI
- Zoro # G910606986
- Country of Origin China
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1 in. |
Details
Fitting Material | Stainless Steel |
Fitting Connection Type | LONG STEM HOSE BARB |
Description
BARB X TRI-CLAMP - LOW PRESSURE HOSE STEM LONG - IMPORT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OETIKER Hose Clamp, SS, Nom.Size. 15/16 In., PK100 (15100013-100)
- SPEEDAIRE Air Cylinder, 1 1/2 in Bore, 10 in Stroke, NFPA Double Acting (5VKY8)
- TITAN PRO Motor Run Capacitor, 80 MFD, 4-13/16 In. H (TRCF80)
- 3M Ball Bearing - 2 Shields 30627, 10x26x8, 1 Per Poly Bag 1/pk (30627)
- DIXON 5/16 HOSE BARBX 1/4 in M NPTF SWIVEL BRASS (1030504C)
- DIXON Barbed Hose Fitting, Hose ID 3/8", NPT (1290602C)
- DIXON Barbed Hose Fitting, Hose ID 4", N/A (STB40CS)
- DIXON Hose Barb, 7/16-20 x 1/4 in Nominal, MUNF x Hose Barb, Brass, Domestic (2820407C)
- BANJO 1-1/4" Barbed x 1" MNPT Adapter (HB100-125)
- PARKER Dubl-Barb Hose Fitting, 90 Deg Elbow, Hose to Male Pipe (VS229-4-2)
- ZORO SELECT 3/4" Barbed x MNPT 316 SS Hose Barb (HB075-050SS)
- Abbott Rubber Hose Barb Fittings