Shop All Discharge & Suction Hoses
Abbott Rubber
1 ID X 75 FT: FORTRESS 300 WHITE HOSE
Mfr # 1510-1000-75-A
Zoro # G510606966
product price: $467.99
/ea
Free Shipping & Returns
$467.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 Feet
- Color White
- Fitting Size 1 ID
- Includes 1 ID X 75 ft: Fortress 300 White Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1510-1000-75-A
- Zoro # G510606966
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 75 Feet |
Fitting Size | 1 ID |
Details
Color | White |
Includes | 1 ID X 75 ft: Fortress 300 White Hose |
Description
OIL RESISTANT WASH-DOWN HOSE ASSEMBLY - W/ LONG SHANK BRASS GHT MALE & FEMALE - CRIMPED ASSEMBLY RATED TO 150 PSI @ 70 F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Hex Socket Head Male Adapter, 3/8 in. (KQ2S11-34AS)
- CHICAGO PNEUMATIC Refrigerated Dryer, 127 scfm (CPX 125)
- LINCOLN LUBRICATION Grease Gun Needle Nose Adapter, 1-1/2" Lo (LING903)
- PIONEER Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 7/8"-14 Thread Size, 8010 Series (8010-16P)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 1-1/4 ID GRAY GLIDETECH NITRILE HOSE (1533G-1250)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- CONTINENTAL Water Hose, 4" ID x 25 ft., Green (GH400-25CE-G)
- Abbott Rubber Discharge & Suction Hoses