Shop All Discharge & Suction Hoses
Abbott Rubber
1 ID X 50 FT: YELLOW FORTRESS 300 HOSE
Mfr # 1514-1000-50-A
Zoro # G510607079
product price: $617.99
/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 Feet
- Color Yellow
- Fitting Size 1 ID
- Includes 1 ID X 50 ft: Yellow Fortress 300 Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1514-1000-50-A
- Zoro # G510607079
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 50 Feet |
Fitting Size | 1 ID |
Details
Color | Yellow |
Includes | 1 ID X 50 ft: Yellow Fortress 300 Hose |
Description
WASH-DOWN HOSE ASSEMBLY - W/ LONG SHANK BRASS GHT MALE & FEMALE - CRIMPED ASSEMBLY RATED TO 150 PSI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Nylon Hose Sleeve1.53" ID NYLON SLEEVE-100' (NHS-153-100 FT)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/8" Male JIC (6400-06-06-O)
- MILLENNIUM FILTER Hydraulic Filter, replaces JOHN-DEERE AT335977, Return Line, 10 micron (ZX-AT335977)
- OETIKER Hose Clamp, SS, Nom.Size. 3/4 In., PK100 (15100010-100)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- CONTINENTAL CONTITECH 3/8" ID x 100 ft. PVC Air Hose 300 PSI RD (PLR03830-100)
- Abbott Rubber Discharge & Suction Hoses