Shop All Discharge & Suction Hoses
Abbott Rubber
1 ID X 45 FT LG: WHITE FLEXWING FOOD
Mfr # 1530-16-TCTC/45
Zoro # G510606980
product price: $898.99
/ea
Free Shipping & Returns
$898.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45 Feet
- Color White
- Fitting Size 1 ID
- Includes 1 ID X 45 ft Lg: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-16-TCTC/45
- Zoro # G510606980
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 45 Feet |
Fitting Size | 1 ID |
Details
Color | White |
Includes | 1 ID X 45 ft Lg: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 1-1/2 IN 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENQCIA INSPIRE SERIES 60 Ol Cp Type, ASME/ANSI Std RllrChn, Sngl Strand, 3/4" Pitch, PK5 (60OL)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.1A (ATV320U15N4C)
- KRYTOX Viscosity Oil, Dropper Bottle, 0.5 Oz. (157 FSH)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 8mm x 1/4" Male BSPP (G) (NSC08-G02)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- ABBOTT RUBBER ABBOTT RUBBER 1148-2000-50-CE Lay-Flat Water Discharge Hose, Female x Male, PVC, Blue (1148-2000-50-CE)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ZORO SELECT 2" ID x 50 ft PVC Water Discharge Hose 80 PSI BL (45DT94)
- Abbott Rubber Air Hoses