Shop All Discharge & Suction Hoses
Abbott Rubber
1 ID X 45 FT: FLEXWING GRAY FOOD HOSE
Mfr # 1535-16-TCTC/45
Zoro # G310606975
product price: $881.99
/ea
Free Shipping & Returns
$881.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 45 Feet
- Color Gray
- Fitting Size 1 ID
- Includes 1 ID X 45 ft: Flexwing Gray Food Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1535-16-TCTC/45
- Zoro # G310606975
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 45 Feet |
Fitting Size | 1 ID |
Details
Color | Gray |
Includes | 1 ID X 45 ft: Flexwing Gray Food Hose |
Description
FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE - W/ 1-1/2 IN 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 36 # of Teeth (60BS36 X 1 1/2)
- GAST Stock 24/Skid 6Am-Nrv-22A Air Motor (6AM-NRV-22A)
- LITTLE GIANT PUMP Pump Motor, 10A Full Load, 10-1/8" Shaft L (2145049004GS)
- CONTINENTAL Air Hose, 1/4" ID x 15 ft., Green (IGGN02530-15-G)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 1-1/4 ID WHITE FLEXWING FDA SUCTION HOSE (1530-1250)
- CONTINENTAL CONTITECH 3/8" ID x 100 ft. PVC Air Hose 300 PSI BL (PLB03830-100)
- Abbott Rubber Discharge & Suction Hoses