Shop All Discharge & Suction Hoses
Abbott Rubber
1 ID X 25 FT: BLUE FORTRESS 300 HOSE
Mfr # 1513-1000-25-A
Zoro # G510606942
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 25 Feet
- Color Blue
- Fitting Size 1 ID
- Includes 1 ID X 25 ft: Blue Fortress 300 Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1513-1000-25-A
- Zoro # G510606942
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 25 Feet |
Fitting Size | 1 ID |
Details
Color | Blue |
Includes | 1 ID X 25 ft: Blue Fortress 300 Hose |
Description
WASH-DOWN HOSE ASSEMBLY - W/ LONG SHANK BRASS GHT MALE & FEMALE - CRIMPED ASSEMBLY RATED TO 150 PSI
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Filter/Regulator, Metal Bowl, 1/2" (B754FGW)
- DE-STA-CO Seal Kit, Rpw-625 (SLKT-071)
- GATES Hydraulic Adapter-Sae To Sae, G60144-1212 (G60144-1212)
- PARKER Filter Element, 0.01 Micron, 484 SCFM (6CU25-187)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 1-1/4 ID WHITE FLEXWING FDA SUCTION HOSE (1530-1250)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER 1-1/2 ID FLEXWING GRAY FOOD HOSE (1535-1500)
- ZORO SELECT 3" ID x 50 ft PVC Water Discharge Hose 200 PSI YL (45DU18)
- Abbott Rubber Air Hoses