Shop All Discharge & Suction Hoses
Abbott Rubber
1 ID X 20 FT: FLEXWING GRAY FOOD HOSE
Mfr # 1535-16-TCTC/20
Zoro # G510607055
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 Feet
- Color Gray
- Fitting Size 1 ID
- Includes 1 ID X 20 ft: Flexwing Gray Food Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1535-16-TCTC/20
- Zoro # G510607055
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 20 Feet |
Fitting Size | 1 ID |
Details
Color | Gray |
Includes | 1 ID X 20 ft: Flexwing Gray Food Hose |
Description
FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE - W/ 1-1/2 IN 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW DEPARTURE HYATT Single Row Ball Bearings (77503)
- NACHI 6200 Series Deep Groove Radial Ball Brg W/Snap, 6202-2NSE9NR (6202-2NSE9NR)
- MILTON Air Regulator, 1/2" NPT (1115)
- CONCENTRIC INTERNATIONAL Rotary Flow Divider, 0.129 CID (250972)
- ABBOTT RUBBER 1-1/4 ID WHITE FLEXWING FDA SUCTION HOSE (1530-1250)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ZORO SELECT 2" ID x 50 ft Rubber Water Discharge Hose 125 PSI WT (1ZMT5)
- Abbott Rubber Discharge & Suction Hoses