Shop All Discharge & Suction Hoses
Abbott Rubber
1 ID BLUE FORTRESS 300 WASH-DOWN HOSE
Mfr # 1513-1000
Zoro # G610606989
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Per Foot
- Color Blue
- Fitting Size 1 ID
- Includes 1 ID Blue Fortress 300 Wash-Down Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1513-1000
- Zoro # G610606989
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | Per Foot |
Fitting Size | 1 ID |
Details
Color | Blue |
Includes | 1 ID Blue Fortress 300 Wash-Down Hose |
Description
OIL RESISTANT WHITE FDA TUBE WASH-DOWN HOSE MICROBAN COVER
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Spherical Plain, 3.5in. Bore, Sealed (GEZ 308ES 2RS)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 4.4A (ATV630U15N4)
- TOMPKINS Hydraulic Fitting-Steel12FORFS BULKHEAD NUT (FF0306-12)
- COXREELS 3/4" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-575)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 1-1/4 ID WHITE FLEXWING FDA SUCTION HOSE (1530-1250)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER 1-1/4 ID GRAY GLIDETECH NITRILE HOSE (1533G-1250)
- HYDROMAXX 4"x300Ft Heavy Duty Blue Lay Flat Discharge and Backwash Hose (BLF400300)
- Abbott Rubber Discharge & Suction Hoses