Shop All Discharge & Suction Hoses
Abbott Rubber
1-1/4 ID X 5 FT LG: WHITE FLEXWING FOOD
Mfr # 1530-20-TCTC-X/5
Zoro # G510607048
product price: $91.59
/ea
Free Shipping & Returns
$91.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 Feet
- Color White
- Fitting Size 1-1/4 ID
- Includes 1-1/4 ID X 5 ft Lg: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-20-TCTC-X/5
- Zoro # G510607048
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 5 Feet |
Fitting Size | 1-1/4 ID |
Details
Color | White |
Includes | 1-1/4 ID X 5 ft Lg: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 1-1/2 IN 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - INTERNAL EXPANDED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Flareless Compression to Female Pipe Straight Connector (7255X04X04)
- MILLENNIUM FILTER Hydraulic Filter, replaces PARKER 937726, Return Line, 10 micron (ZX-937726)
- PIX PIX, B187, V-Belt 5/8 X 190 (B187)
- DOMNICK HUNTER Oil Water Separator, 3590 SCFM Max (ES2600)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- ABBOTT RUBBER 1-1/4 ID GRAY GLIDETECH NITRILE HOSE (1533G-1250)
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- ABBOTT RUBBER 1 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-1000)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- CONTINENTAL Water Suction Hose, 1-1/2" ID x 25 ft. (RSG150-25-G)
- Abbott Rubber Air Hoses