Shop All Hose Barb Fittings
Abbott Rubber
1-1/2 IN 316L S/S - RUBBER HOSE ADAPTER
Mfr # 14MPHR6-150
Zoro # G410607063
$50.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 316L Stainless Steel
- Fitting Size 1-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Rubber
- MFR # 14MPHR6-150
- Zoro # G410607063
- Country of Origin United States
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1-1/2 in. |
Details
Fitting Material | 316L Stainless Steel |
Description
BARBED HOSE SHANK ADAPTER X CLAMP 316L STAINLESS STEEL
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6200LL, RadialDeep Groove Ball Brg 10 Mm Id X 30 Mm Od X 9 Mm W Double Sealed, NTN 6200LL (6200LL)
- FAG BEARINGS Deep Groove Ball Bearings, Single Row <= 90mm (16007)
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 19mm (L09019MM)
- BROWNING 1 Groove Cast Iron Bushed Bore Multiple Sheave, 1B5V66 (1B5V66)
- BANJO 1-1/2" Barbed x MNPT 90 Degree Elbow (HB150-90)
- ZORO SELECT 3/4" Barbed x MNPT 316 SS Hose Barb (HB075-100SS)
- INTERSTATE PNEUMATICS 5/16 Inch Brass Hose Barb Splicer, PK 25 (FBS55-25K)
- COILHOSE PNEUMATICS Garden Hose Barb 3/4" gut x 3/8" Hose Barb (GB3438)
- DIXON Barbed Hose Fitting, Hose ID 1/2", N/A (1770808SS)
- DIXON Barbed Hose Fitting, Hose ID 1", NPTF (1041612C)
- ZORO SELECT 1" Barbed x MNPT 316 SS Hose Barb (HB100-075SS)
- Abbott Rubber Hose Barb Fittings