Shop All Hose Barb Fittings
Abbott Rubber
1-1/2 IN 304 S/S: LONG STEM HOSE BARB
Mfr # 150LPTCLI
Zoro # G210607010
product price: $37.15
/ea
$37.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material 304 Stainless Steel
- Fitting Connection Type LONG STEM HOSE BARB
- Fitting Size 1-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 150LPTCLI
- Zoro # G210607010
- Country of Origin China
- Category Hose Barb Fittings
Dimensions
Fitting Size | 1-1/2 in. |
Details
Fitting Material | 304 Stainless Steel |
Fitting Connection Type | LONG STEM HOSE BARB |
Description
BARB X TRI-CLAMP - LOW PRESSURE HOSE STEM LONG - IMPORT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B B MANUFACTURING 267-3M-15, Timing Belt, Neoprene, Fiberglass (267-3M-15)
- INTERSTATE PNEUMATICS 3/4 Inch x 50 ft 300 PSI Jack Hammer Red Rhino Rubber Hose with Steel Hose (HJ19-050-HC)
- DAYTON AC Gearmotor, 31.0 in-lb Max. Torque, 173 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1XFZ3)
- BOSTON GEAR SpurGear, 64DP, 20PA, 160Teeth, Brass (Y64160)
- MIDWEST FASTENER 1/4" x 1/4FIP Nylon Plastic Female Hose Barbs 3PK (33704)
- CAMOZZI BSPp Male Stem Adapter Barbed, M5 (2601 4,5-M5)
- COILHOSE PNEUMATICS HOSE BALL SWIVEL 1/4" ID X 1/4" MPT (AMAB0404BS)
- ZORO SELECT Barbed Hose Fitting, 3/4 in Hose ID, Hose Barb x NPT, Male x Male, Hex 316 Stainless Steel (HB075SS)
- BANJO 1-1/4" Barbed x MNPT Adapter (HB125)
- FESTO Barbed L-Fitting LCN-3/8-PK-6 (LCN-3/8-PK-6)
- DIXON Barbed Hose Fitting, Hose ID 1/2", NPT (1290808SS)
- Abbott Rubber Hose Fittings