Shop All Discharge & Suction Hoses
Abbott Rubber
1-1/2 ID X 50 FT LG: WHITE FLEXWING FOOD
Mfr # 1530-24-TCTC/50
Zoro # G510607000
product price: $1,217.99
/ea
Free Shipping & Returns
$1,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 Feet
- Color White
- Fitting Size 1-1/2 ID
- Includes 1-1/2 ID X 50 ft Lg: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-24-TCTC/50
- Zoro # G510607000
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 50 Feet |
Fitting Size | 1-1/2 ID |
Details
Color | White |
Includes | 1-1/2 ID X 50 ft Lg: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 1-1/2 IN 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Air Compressor Maintenance Kit, QRS 10, AS (2200902354)
- LOC-LINE Elbow, Black, 3/4", PK20 (69555-BLK)
- LOC-LINE End Caps, 1/4-Pk4 (41480)
- HANKISON Refrigerated Dryer Maint Kit, 1ZPT9, 1ZPU1 (HPRPMK21S)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- ABBOTT RUBBER 1 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-1000)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 3/4 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0750)
- CONTINENTAL Water Suction Hose, 2" ID x 50 ft. (GH200-50-G)
- Abbott Rubber Discharge & Suction Hoses