Shop All Discharge & Suction Hoses
Abbott Rubber
1-1/2 ID X 30 FT LG: WHITE FLEXWING FOOD
Mfr # 1530-24-TCTC/30
Zoro # G310607057
Free Shipping & Returns
$821.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 Feet
- Color White
- Fitting Size 1-1/2 ID
- Includes 1-1/2 ID X 30 ft Lg: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Rubber
- MFR # 1530-24-TCTC/30
- Zoro # G310607057
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 30 Feet |
Fitting Size | 1-1/2 ID |
Details
Color | White |
Includes | 1-1/2 ID X 30 ft Lg: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 1-1/2 IN 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Hose Clamp, 9/16" to 1-1/16" Dia., PK10 (B10HSP)
- MARATHON MOTORS Encoder, For Blk Max, 5-25vdc, 2048ppr, IP67 (KIT HS352048-NV)
- BANDO S3M-273 Timing Belt, 60-S3M-273 (60-S3M-273)
- BUNTING BEARINGS Bearing, 1" I.D., 1-1/2" O.D., 1-3/4" L (EBCB162414)
- ABBOTT RUBBER 3/4 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0750-50-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER 5/8 ID X 50 FT: YELLOW FORTRESS 300 HOSE (1514-0625-50-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- APACHE Apache 4 x 50' Bulk Medium Duty PVC Lay Flat Discharge Hose, (13030103-50-Feet)
- Abbott Rubber Air Hoses