Shop All Discharge & Suction Hoses
Abbott Rubber
1-1/2 ID X 15 FT LG: WHITE FLEXWING FOOD
Mfr # 1530-24-TCTC/15
Zoro # G510606935
Free Shipping & Returns
$525.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 15 Feet
- Color White
- Fitting Size 1-1/2 ID
- Includes 1-1/2 ID X 15 ft Lg: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Rubber
- MFR # 1530-24-TCTC/15
- Zoro # G510606935
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 15 Feet |
Fitting Size | 1-1/2 ID |
Details
Color | White |
Includes | 1-1/2 ID X 15 ft Lg: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 1-1/2 IN 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B150 V-Belt, 153" Outside Length, 21/32" Top Width, 1 Ribs (6L220)
- VELVAC Drain Valve Cable, 3/4 In. Inside Dia (032083)
- KOYO Needle Roller Brg, 30, 30mm Bore, Open (FC-30)
- HYDRAULI-FLEX 1/4" SAE 100-R17 SN 2-Wire MSHA Hydraulic Hose 100Ft (JR17-04-100)
- ABBOTT RUBBER ABBOTT RUBBER 1148-1500-50 Lay-Flat Water Discharge Hose, Male Thread x Female, PVC, Blue (1148-1500-50NSPH)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- CONTINENTAL CONTITECH 1" ID x 25 ft. PVC Air Hose 250 PSI RD (PLR10025-25)
- Abbott Rubber Discharge & Suction Hoses