Shop All Discharge & Suction Hoses
Abbott Rubber
1-1/2 ID X 10 FT LG: WHITE FLEXWING FOOD
Mfr # 1530-24-TCTC/10
Zoro # G610606958
product price: $426.99
/ea
Free Shipping & Returns
$426.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10 Feet
- Color White
- Fitting Size 1-1/2 ID
- Includes 1-1/2 ID X 10 ft Lg: White Flexwing Food
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 1530-24-TCTC/10
- Zoro # G610606958
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | 10 Feet |
Fitting Size | 1-1/2 ID |
Details
Color | White |
Includes | 1-1/2 ID X 10 ft Lg: White Flexwing Food |
Description
FDA/USDA/3-A SUCTION/TRANSFER HOSE W/ NITRILE TUBE ASSEMBLY - W/ 1-1/2 IN 304 S/S TRI-CLAMP ATTACHED BOTH ENDS - CRIMPED
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Pneumatic Progressive blow gun with 5 nozzles (019490030)
- CONTINENTAL CONTITECH Synchronous Gearbelt, W-1440,180 Teeth (W-1440)
- GF&D SYSTEMS Fitting Kit, Grease, 50 Pc (5JJ04)
- LOCTITE 14 oz Can White (457458)
- ABBOTT RUBBER 1-1/4 ID GRAY GLIDETECH NITRILE HOSE (1533G-1250)
- ABBOTT RUBBER 3/4 ID FORTRESS 300 WHITE WASH-DOWN HOSE (1510-0750)
- ABBOTT RUBBER 1/2 ID X 50 FT: SUPER SANI-WASH 300 HOSE (1511-0500-50-A)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ABBOTT RUBBER 1/2 ID X 50 FT: BLUE FORTRESS 300 HOSE (1513-0500-50-A)
- ABBOTT RUBBER 1/2 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-0625)
- CONTINENTAL Water Hose, 2" ID x 25 ft., Black (RSG200-25CE-G)
- Abbott Rubber Discharge & Suction Hoses