Shop All Discharge & Suction Hoses
Abbott Rubber
1-1/2 ID FLEXWING GRAY FOOD HOSE
Mfr # 1535-1500
Zoro # G410606943
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length Per Foot
- Color Gray
- Fitting Size 1-1/2 ID
- Includes 1-1/2 ID Flexwing Gray Food Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abbott Rubber
- MFR # 1535-1500
- Zoro # G410606943
- Country of Origin United States
- Category Discharge & Suction Hoses
Dimensions
Length | Per Foot |
Fitting Size | 1-1/2 ID |
Details
Color | Gray |
Includes | 1-1/2 ID Flexwing Gray Food Hose |
Description
FOOD SUCTION/TRANSFER HOSE W/ NITRILE TUBE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 2137mm (SPZ2137)
- BOWER Tapered Roller Bearing Cup - Single Cup; 3.5433 In Od X 0.625 In W; Case Carburized Steel (362)
- TECHNIFIT Fitting, PTC, Flow Control Elbow, 6mm x M5 x 0.8 (NSC06-M5)
- TRITAN Taper-Lock Bushing, 1-3/8 in. Bore dia. (2012 X 1-3/8)
- ABBOTT RUBBER 1 ID BLUE FORTRESS 300 WASH-DOWN HOSE (1513-1000)
- ABBOTT RUBBER 5/8 ID YELLOW FORTRESS 300 WASH-DOWN (1514-0625)
- ABBOTT RUBBER 3/4 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0750-25-A)
- ABBOTT RUBBER 1/2 ID X 25 FT: SUPER SANI-WASH 300 HOSE (1511-0500-25-A)
- ABBOTT RUBBER 3/4 ID X 50 FT: FORTRESS 300 WHITE HOSE (1510-0750-50-A)
- ABBOTT RUBBER 1-1/4 ID GRAY GLIDETECH NITRILE HOSE (1533G-1250)
- ZORO SELECT 3" ID x 300 ft PVC Water Discharge Hose 125 PSI RD (45DT83)
- Abbott Rubber Air Hoses