Shop All Hose Clamps
Abbott Rubber
1 -1-1/2 IN BOLTED HIGH PRESSURE CLAMP
Mfr # 13MHP-100-150
Zoro # G910606924
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Type Bolted Tri Clamp
- Material 304 Stainless Steel
- Includes 1 -1-1/2 in Bolted High Pressure Clamp
- Size 1-1/2 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abbott Rubber
- MFR # 13MHP-100-150
- Zoro # G910606924
- Country of Origin United States
- Category Hose Clamps
Dimensions
Size | 1-1/2 in. |
Details
Clamp Type | Bolted Tri Clamp |
Material | 304 Stainless Steel |
Includes | 1 -1-1/2 in Bolted High Pressure Clamp |
Description
DOUBLE-BOLT CLAMP FOR TRI-CLAMP FITTINGS
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPS-224 (VPS-224)
- SPEEDAIRE Diaphragm, Hyd Unloader (P07585A)
- GATES Polyflex JB Belts, 3/11M800JB (3/11M800JB)
- AIGNEP USA Male Swivel 90 D Elbow, Brass, 1/4 In, Pk5, Hex Size: 19/32 in (87110-04-04)
- ABBOTT RUBBER 4 IN: ADJUSTA-FLEX HOSE DONUT (146-0240)
- ABBOTT RUBBER 3 IN: ADJUSTA-FLEX HOSE DONUT (146-0230)
- ABBOTT RUBBER 2 IN: ADJUSTA-FLEX HOSE DONUT (146-0220)
- ABBOTT RUBBER 1 IN: ADJUSTA-FLEX HOSE DONUT (146-0210)
- ABBOTT RUBBER 1-1/2 IN: ADJUSTA-FLEX HOSE DONUT (146-0215)
- DIXON Worm Gear Clamp, HSS 52/64", 1-32/64" (HSS16)
- ZORO SELECT Hose Clamp, Dia 1.875x 0.177, Ylw, PK25 (HC-30ST ZD)
- Abbott Rubber Hose Clamps