Shop All Terminal Block Accessories
Abb
ZLS100, 4P BUS COVER, PACK OF 5 PCS
Mfr # ZLS100
Zoro # G7825882
product price: $35.85
/ea
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Smissline Modular Power Distribution Bus Systems
- Height 4-1/4 in
- Length (In.) 8-1/4 in
- Width 7.4 in
- Standards UL 489, UL 509
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # ZLS100
- Zoro # G7825882
- UPC # 66201983005
- Country of Origin China
- Category Terminal Block Accessories
Dimensions
Height | 4-1/4 in |
Length (In.) | 8-1/4 in |
Width | 7.4 in |
Details
For Use With | Smissline Modular Power Distribution Bus Systems |
Standards | UL 489, UL 509 |
Description
4P BUS COVER,PACK OF 5 PCS
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Strut Channel, Blk Painted Steel, 12 Gauge (FS-200SS FBK 12.00)
- SPRINGER CONTROLS CO Springer Controls/MERZ, 63A, 3-Pole, Disconnect Switch, Red/Yellow, Front-Mount, Lockable (ML2-063-AR3)
- ZORO SELECT Terminal Strip, 20A, 10 Pole, 300VAC (6ZEH4)
- SQUARE D Cb Terminal Nut Insert Kit (3) (S37444)
- BLUE SEA SYSTEMS Blue Sea 9216 Terminal Block Jumper f/2600 Series Blocks (9216)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB530)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL44)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red (NSYTRAL45)
- SCHNEIDER ELECTRIC End Barrier, Screw Terminal (NSYTRACE24)
- SQUARE D Plug-In Bridge, Copper, Plastic, Red, PK10 (NSYTRAL610)
- SQUARE D End Cover, Plastic, Screws (NSYTRACR43)
- Abb Power Distribution Blocks & Terminal Blocks