Shop All Electrical Wire & Cable
Abb
XT4NU3200AFF000XXX, XT4N 250 TMF 200-2000 3P F F UL/CSA
Mfr # XT4NU3200AFF000XXX
Zoro # G4052304
product price: $1,106.99
/ea
Free Shipping & Returns
$1,106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way
- Application All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards
- Standards UL 80% Rated, IEC Dual Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # XT4NU3200AFF000XXX
- Zoro # G4052304
- UPC # 88861440756
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Item | Molded Case Circuit Breaker |
Features | Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way |
Application | All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards |
Standards | UL 80% Rated, IEC Dual Rated |
Description
XT4N 250 TMF 200-2000 3P F F UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MACROMATIC Time Delay Relay, 24VAC/DC, 10A, SPDT (TD-88168)
- AFC CABLE SYSTEMS 12 AWG 3 Conductor Armored Cable 20A 250 ft. SLVR (2159S42-00)
- CARLON Terminal Adapter, 3 in MPT x Socket, 396 in Dia, 266 in L, PVC, Gray (E943L-CAR)
- LITTELFUSE UL Class Fuse, CC Class, CCMR Series, Time-Delay, 7.5A, 600V AC, Non-Indicating (CCMR07.5)
- HARBOUR INDUSTRIES M22759/11 Lead Wire, 24 AWG, PTFE Insulated, 600V, Black, Sold by the FT (J1163-0)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-9107)
- CAROL 12 AWG 2 Conductor Portable Cord 600V 25 ft. BK (02724)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 5.0 Lbs, 400' Length, 0.0655" Diameter, Red (14SNS)
- CHAINFLEX 18 AWG 42 Conductor Continuous Flex Control Cable 600V GN (CF5-07-42-100)
- BATTERY DOCTOR 22 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-9102)
- EAST PENN Wire-6Ga Blk Startr Cable25', #04601 (04601)
- Abb Electrical Wire & Cable