Shop All Electrical Wire & Cable
Abb
XT3NQ3125AFF000XXX, XT3N 225 TMF 125-1250 3P F F UL/CSA
Mfr # XT3NQ3125AFF000XXX
Zoro # G4053208
product price: $760.99
/ea
Free Shipping & Returns
$760.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards
- Features Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way
- Standards UL 100% Rated, IEC Dual Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # XT3NQ3125AFF000XXX
- Zoro # G4053208
- UPC # 88861451989
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Item | Molded Case Circuit Breaker |
Application | All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards |
Features | Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way |
Standards | UL 100% Rated, IEC Dual Rated |
Description
XT3N 225 TMF 125-1250 3P F F UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex DIN Rail Receptacle 125VAC 5-15R GY (DRUB15)
- SQUARE D Manual Motor Starter, Button, 100A, 2P (GV2ME02)
- SCHNEIDER ELECTRIC IEC Control Relay3NO/2NC240VAC10A (CAD32U7)
- WIEGMANN Galvanized Steel Enclosure, 15 in H, 15 in W, 4 in D, NEMA 1, Screw On (SC151504G)
- QUICKCABLE Marine Wire, Green/White/Black, 16/3,100ft (253201-100)
- CHAINFLEX Cable (CFTHERMO-K-001)
- ROMEX 10 AWG 2 Conductor Nonmetallic Building Cable 600V OR (28829021)
- CAROL 18 AWG 5 Conductor Portable Cord 600V 100 ft. BK (09805)
- PACER GROUP Pacer Black 3/0 AWG Battery Cable, Sold By The Foot (WUL3/0BK-FT)
- QUICKCABLE Primary Wire, 16 Gauge, Black, 100ft. (230300-100)
- CAROL 18 AWG 10 Conductor Stranded Multi-Conductor Cable GY (E2040S.41.10)
- Abb Electrical Wire & Cable