Shop All Electrical Wire & Cable
Abb
XT2NU4020AFF000XXX, XT2N 125 TMF 20-400 4P F F UL/CSA
Mfr # XT2NU4020AFF000XXX
Zoro # G4052593
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards
- Standards UL 80% Rated, IEC Dual Rated
- Features Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # XT2NU4020AFF000XXX
- Zoro # G4052593
- UPC # 88861440329
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Item | Molded Case Circuit Breaker |
Application | All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards |
Standards | UL 80% Rated, IEC Dual Rated |
Features | Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way |
Description
XT2N 125 TMF 20-400 4P F F UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Straight Wireway, NEMA 1, Length 4 Ft, Gray (HS664NK)
- GENERAC Portable Generator, Gasoline, 6,500 W Rated, 8,125 W Surge, Recoil Start, 120/240V AC, 54.2/27.1 A (7683)
- REMKE Cord Grip, Alum, 1-1/2", 1.125-1.250, Size 5 (RSR-520)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, 4-3/4 in. Mesh (073031208)
- REMINGTON INDUSTRIES Stainless Steel 316L Wire, 16 AWG Gauge, 0.0508" Diameter, 25 Feet (16SS316L25)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 16 AWG, 5.0 Lbs, 631' Length, 0.0520" Diameter, Red (16SNS)
- SOUTHWIRE Southwire 10/3 AWG / THHN Black / White / Red / Green Aluminum MC / 250 ft (68584201)
- ROMEX 14 AWG 2 Conductor Nonmetallic Building Cable 600V WT (28827421)
- REMINGTON INDUSTRIES 26 AWG Gauge Solid Hook Up Wire, 25 ft Length, Black, 0.0190" Diameter, UL1007, 300 Volts (26UL1007SLDBLA25)
- SOUTHWIRE 12 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68580021)
- REMINGTON INDUSTRIES Magnet Wire, 200°C, 16 AWG, 2.5 Lbs, 312' Length, 0.0535" Diameter, Natural (16H2002.5)
- Abb Electrical Wire & Cable