Shop All Electrical Wire & Cable
Abb
XT2NU3070AFF000XXX, XT2N 125 TMF 70-700 3P F F UL/CSA
Mfr # XT2NU3070AFF000XXX
Zoro # G4052298
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 80% Rated, IEC Dual Rated
- Application All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards
- Features Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # XT2NU3070AFF000XXX
- Zoro # G4052298
- UPC # 88861440327
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Item | Molded Case Circuit Breaker |
Standards | UL 80% Rated, IEC Dual Rated |
Application | All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards |
Features | Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way |
Description
XT2N 125 TMF 70-700 3P F F UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Weatherproof Electrical Box, 36 cu in, FSC Box, 2 Gang, PVC (5133371)
- LEVITON Electrical receptacles 20A 250V IG SINGLE RECP (5461-IG)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 3.5A, 600V AC, Non-Indicating (FNQ-R-3-1/2)
- INTERMATIC Weatherproof Cover, 2 Gang, Polycarbonate (WP1220C/8)
- CHAINFLEX 20 AWG 12 Conductor Continuous Flex Control Cable 600V GN (CF6-05-12)
- GROTE 20 AWG 1 Conductor Stranded Primary Wire 100 ft. WT (87-2015)
- GROTE 14 AWG 1 Conductor Stranded Primary Wire 100 ft. BL (87-7010)
- SOUTHWIRE Southwire 14782702 UF-B Underground Feeder Cable, 6/3 AWG, 125 ft (14782702)
- CAROL 16 AWG 2 Conductor Stranded Multi-Conductor Cable GY (C2405A)
- EXELL BATTERY AWG #1/0 Black Battery Interconnect Cable 6" with 3/8" Lugs (BIC-10AWGBLK6)
- RANKIN INDUSTRIES Ranomatic 969-G Hardfacing Wire 1/16in. x 25 pound spool (W969G-116B-25)
- Abb Electrical Wire & Cable