Shop All Electrical Wire & Cable
Abb
XT2NU3060AFF000XXX, XT2N 125 TMF 60-600 3P F F UL/CSA
Mfr # XT2NU3060AFF000XXX
Zoro # G4052261
product price: $649.99
/ea
Free Shipping & Returns
$649.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards
- Standards UL 80% Rated, IEC Dual Rated
- Features Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # XT2NU3060AFF000XXX
- Zoro # G4052261
- UPC # 88861440326
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Item | Molded Case Circuit Breaker |
Application | All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards |
Standards | UL 80% Rated, IEC Dual Rated |
Features | Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way |
Description
XT2N 125 TMF 60-600 3P F F UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANTEX Coupling, 4 In. Conduit, PVC, 12-5/16 In. L (5144040)
- ALLEN BRADLEY 5Pin Mini Male St 16Awg Receptacle (888N-M5AF1-1F)
- MERSEN UL Class Fuse, RK5 Class, TR-R Series, Time-Delay, 15A, 250V AC, Non-Indicating (TR15R)
- DAYTON IEC Magnetic Contactor, 3 Poles, 24 V AC, 9 A, Reversing: Yes (6EAW4)
- CHAINFLEX Cable (CFTHERMO-K-001)
- ANCOR Black 12 AWG Tinned Copper Wire - 25' (106002)
- REMINGTON INDUSTRIES 14 AWG Gauge UL1015 Stranded Hook-Up Wire, 600V, 0.0641" Diameter, Red, 25' Length (14UL1015STRRED25)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 14 AWG, 25' Length, 0.0641" Diameter, Natural (14BCW25)
- SOUTHWIRE 50 Ft. 12/2 Stranded Low Voltage Cable (55213442)
- REMINGTON INDUSTRIES Magnet Wire, 240C, Heavy Build Enameled Copper Wire, 30 AWG, 50 lb, 15660Ft, 00121 Dia, Nat (30H240)
- ENCORE WIRE SUPERSLICK BLACK COPPER 12 AWG 500FT 600V-AC WIRE (106100801460)
- Abb Electrical Wire & Cable