Shop All Electrical Wire & Cable
Abb
XT2NU3015AFF000XXX, XT2N 125 TMF 15-400 3P F F UL/CSA
Mfr # XT2NU3015AFF000XXX
Zoro # G4053171
product price: $602.99
/ea
Free Shipping & Returns
$602.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way
- Application All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards
- Standards UL 80% Rated, IEC Dual Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # XT2NU3015AFF000XXX
- Zoro # G4053171
- UPC # 88861440319
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Item | Molded Case Circuit Breaker |
Features | Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way |
Application | All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards |
Standards | UL 80% Rated, IEC Dual Rated |
Description
XT2N 125 TMF 15-400 3P F F UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Coax Tool Kit W/ 360 Deg. Compression To (TK-78E)
- SIEMENS Siemens LNF222RU Lever, Non-Fusible Safety Switch, 240 V, 60 A, 2-Pole (LNF222RAU)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 2.50A, 250V AC, 35A at 250V AC, 5 PK (S500-2.5-R)
- EATON BUSSMANN Fuse Automotive 42Pc Kit (NO.44)
- AFC CABLE SYSTEMS 14 AWG 3 Conductor Armored Cable 15A 250 ft. SLVR (2102S42-00)
- REMINGTON INDUSTRIES 12 AWG Gauge Stranded THHN Wire, 100 ft Length, White, 0.128" Diameter, 600 Volts, Building Wire (12STRWHITHHN100)
- CAROL 6 AWG 4 Conductor Carolprene Portable Cord 600V 100 ft. BK (W6074.33.01)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 30 AWG, 5.0 Lbs, 15681' Length, 0.0114" Diameter, 200°C, Natural (30H200)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 26 AWG, 10.0 Lbs, 12508' Lngth, 0.0178" Diameter, Red (26HNS10)
- CHAINFLEX 16 AWG 7 Conductor Continuous Flex Control Cable 300V GY (CF77-UL-15-07-100)
- SOUTHWIRE 12 AWG 3 Conductor Stranded Metal Clad Lite Whip 600VAC (55294001)
- Abb Electrical Wire & Cable