Shop All Electrical Wire & Cable
Abb
XT1NU3100AAA000XXX, XT1N 125 TMF 100-1000 3P F F UL/CSA
Mfr # XT1NU3100AAA000XXX
Zoro # G4052718
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 80% Rated, IEC Dual Rated
- Application All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards
- Features Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # XT1NU3100AAA000XXX
- Zoro # G4052718
- UPC # 88861442927
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Item | Molded Case Circuit Breaker |
Standards | UL 80% Rated, IEC Dual Rated |
Application | All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards |
Features | Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way |
Description
XT1N 125 TMF 100-1000 3P F F UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PALADIN Fiber Optic Tool Kit (FTK-PP)
- GROTE Female Pin Pigtail (67005)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 120 V AC, 6 A, Reversing: Yes (LC2K0601G7)
- EATON BUSSMANN Open Fuse Block, T UL Class, 3 Poles, 31 to 60A Amp Range, 300V AC/DC Volt Rating (T30060-3CR)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 2.5 Lbs, 2007' Length, 0.0211" Diameter, Red (24SNS2.5)
- ANCOR Black 12 AWG Tinned Copper Wire - 250' (106025)
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04-25)
- CHAINFLEX 18 AWG 25 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-25)
- AIPHONE 18 AWG 2 Conductor Non-Shielded Wire 1000 ft. (87180210C)
- REMINGTON INDUSTRIES Bare Copper Wire, Buss Wire, 18 AWG, 25' Length, 0.0403" Diameter, Natural (18BCW25)
- CAROL 20 AWG 8 Conductor Stranded Multi-Conductor Cable GY (C0784A)
- Abb Electrical Wire & Cable