Shop All Electrical Wire & Cable
Abb
XT1NU3080AAA000XXX, XT1N 125 TMF 80-800 3P F F UL/CSA
Mfr # XT1NU3080AAA000XXX
Zoro # G4052928
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 80% Rated, IEC Dual Rated
- Application All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards
- Features Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # XT1NU3080AAA000XXX
- Zoro # G4052928
- UPC # 88861442926
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Item | Molded Case Circuit Breaker |
Standards | UL 80% Rated, IEC Dual Rated |
Application | All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards |
Features | Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way |
Description
XT1N 125 TMF 80-800 3P F F UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PULSAR 25' 30A 125V Flat Generator Extension Cord (PGA312)
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 13A, 3 Pole, 240/415/440V AC, D Curve (M9F23313)
- ZORO SELECT Two Hole Lug Compress Connector, 3/0 AWG (24C446)
- CHAINFLEX 20 AWG 5 Conductor Continuous Flex Control Cable 300V GY (CF78-UL-05-05-100)
- CHAINFLEX 18 AWG 36 Conductor Continuous Flex Control Cable 600V GN (CF5-07-36-25)
- HILLMAN 5Lb 16Ga Anneal Wire (123167)
- SOUTHWIRE 12/2 Landscape Cord 500 ft. BK (55213402)
- REMINGTON INDUSTRIES 18 AWG Gauge UL3173 Stranded Hook Up Wire, 600V, 0.110in. Diameter, Yellow, 1000 ft Length (18UL3173STRYEL1000)
- AMERICAN IMAGINATIONS 2992.13 in. Cylindrical Black Outdoor Flexible Wire in 600V (AI-37677)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED25)
- Abb Electrical Wire & Cable