Shop All Electrical Wire & Cable
Abb
XT1NU3030AAA000XXX, XT1N 125 TMF 30-500 3P F F UL/CSA
Mfr # XT1NU3030AAA000XXX
Zoro # G4052602
product price: $353.99
/ea
Free Shipping & Returns
$353.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL 80% Rated, IEC Dual Rated
- Features Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way
- Application All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # XT1NU3030AAA000XXX
- Zoro # G4052602
- UPC # 88861443980
- Country of Origin Unknown
- Category Electrical Wire & Cable
Details
Item | Molded Case Circuit Breaker |
Standards | UL 80% Rated, IEC Dual Rated |
Features | Features High Specific Let-Through Current Peak and Energy Limiting Characteristics that Allow the Ciruits and Equipment on the Load Side to be Sized in Optimum Way |
Application | All Distribution Levels from the Main Low Voltage Switch Board to the Sub-Swtich Boards |
Description
XT1N 125 TMF 30-500 3P F F UL/CSA
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Illuminated Push Button, 30mm, 1NC, Red (10250T397LRD2A-51)
- LITTELFUSE UL Class Fuse, T Class, JLLS Series, Fast-Acting, 3A, 600V AC, Non-Indicating (JLLS003)
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH323NRB)
- TELEMECANIQUE SENSORS Limit Switch, Plunger, Roller, SPDT, 10A @ 240V AC, Actuator Location: Top (9007MS02S0400)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 25 ft. SLVR (68579221)
- CAROL 10 AWG 3 Conductor Portable Cord 600V 250 ft. YL (02645.85.05)
- REMINGTON INDUSTRIES Magnet Wire, Heavy Build Enameled Copper Wire, 33 AWG, 5.0 lb, 30805' Length, 0.0084" Diameter, Red (33HNS)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 14 AWG, 1.0 Lbs, 80' Length, 0.0655" Diameter, Red (14SNSP)
- REMINGTON INDUSTRIES 14 AWG Gauge Stranded THHN Wire, 100 ft Length, Red, 0.109" Diameter, 600 Volts, Building Wire (14STRREDTHHN100)
- DISCO Wht Nyln Scotch Locks 14/16/18 G Wire Rng Self-Strip PK25 (12265PK)
- CHAINFLEX 18 AWG 7 Conductor Continuous Flex Tray Cable 600V GY (CF140US-07-07)
- Abb Electrical Wire & Cable