Shop All Wire Ducts
Abb
Wiring Duct, Wide Slot Wall, White, 6 ft. L
Mfr # TYD3X4WPW6
Zoro # G9181761
product price: $49.35
/ea
$49.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color White
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TYD3X4WPW6
- Zoro # G9181761
- UPC # 786210148328
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 3 1/4 in |
Height | 4 3/8 in |
Slot Height | 3.5 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 3 in |
Nominal Height | 4 in |
Depth | 4 in , 101.6 mm |
Details
Item | Wiring Duct |
Wall Type | Slotted |
Mounting Style | Screw Mount |
Color | White |
Material | PVC |
Slot-to-Slot Centerline | 1 in |
Standards | CE Compliant, CSA Certified, RU Certified, UL 94V-0 |
Compatible Cover Style | Snap-On |
Product Type | Wide Slot Duct |
Product Name | PLASTIC WIRING DUCT |
Entrance Type | Wide |
Features | Wide fingers and slots increase rigidity and enable insertion of bundles.; V-Shaped slot lead-in enables easier and faster wire installation.; Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enables same duct for multiple applications. |
Adhesive Backed | No |
Description
Wiring Duct, Wall Type Wide Slot, Width 3 1/4 in, Height 4 3/8 in, Slot Width 0.3 in, Material PVC, Color White, Mounting Style Screw Mount, Length 72 in, Slot Height 3.5 in, Slot-to-Slot Centerline 1 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 4 in, Nominal Width 3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS Receiver Pe2003 (2000R)
- TYCON SYSTEMS Touch-up Pen for Tycon Enclosures (ENC-TOUCHUP_PEN)
- EATON Push Buttn Cntrol Station, 1NO, Mshrm Head (M22-C1-M13H)
- ANCOR Brown 14 AWG Tinned Copper Wire - 15' (184203)
- ABB Thomas & Betts UA9FLB 3 x 36 in. 90 Degree PVC Elbow (613946)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD4X4WPG6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD2X4WPW6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X4NPG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD1X4WPG6)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD3X3NPW6)
- KABLE KONTROL PVC Open Slot Wire Duct - 3" W x 3" H x 6.5' L - 8 pcs - Gray (PFOS3X3S)
- Abb Wire Ducts