Shop All Wire Ducts
Abb
Wiring Duct, Wide Slot Wall, Gray, 6 ft. L
Mfr # TYD2X2WPG6
Zoro # G9181229
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wall Type Slotted
- Mounting Style Screw Mount
- Color Gray
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Abb
- MFR # TYD2X2WPG6
- Zoro # G9181229
- UPC # 786210148090
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 2 1/4 in |
Height | 2 in |
Slot Height | 1.3 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 2 in |
Nominal Height | 2 in |
Depth | 2 in , 50.8 mm |
Details
Item | Wiring Duct |
Wall Type | Slotted |
Mounting Style | Screw Mount |
Color | Gray |
Material | PVC |
Slot-to-Slot Centerline | 4/5 in |
Standards | CE Compliant, CSA Certified, RU Certified, UL 94V-0 |
Compatible Cover Style | Snap-On |
Product Type | Wide Slot Duct |
Entrance Type | Wide |
Product Name | PLASTIC WIRING DUCT |
Features | Wide fingers and slots increase rigidity and enable insertion of bundles.; V-Shaped slot lead-in enables easier and faster wire installation.; Rounded edges keep hands and wires free of abrasion.; Non-slip cover does not slide easily and resists vibration.; Flush cover attaches flush with sidewall for finished look.; Dual score lines are designed to yield clean breakoffs at the base of the slot and the duct.; Versatile North American and DIN Standard mounding holes enables same duct for multiple applications. |
Adhesive Backed | No |
Colour | Light grey |
Description
Wiring Duct, Wall Type Wide Slot, Width 2 1/4 in, Height 2 in, Slot Width 0.3 in, Material PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 1.3 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE ENTERPRISES Eclipse Tools 902-460 Heat Shrink Tubing, 4"L, Assorted, 160 Pcs (902-460)
- HELI-TUBE 3/16 In. OD X 100FT Black Nylon Spiral Wrap (HT 3/16 N-B-100)
- KILLARK Conduit Nipple, Rigid, Aluminum, 1/2 x 2" (AN-1B)
- DAYTON Limit Switch, Plunger, SPDT, 10A @ 300V AC, Actuator Location: Top (12T932)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD4CPW6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X3WPG6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD15CPG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD1X3NPG6)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD3CPG6)
- ABB Wiring Duct, Narrow Slot Wall, Gray, 6 ft.L (TYD3X4NPG6)
- PANDUIT Wire Duct, Wide Slot, White, 1.75 W x 4 D (G1.5X4WH6)
- Abb Wire Ducts