Shop All Wire Ducts
Abb
Wiring Duct, Wide Slot Wall, Gray, 6 ft. L
Mfr # TYD1X2WPG6
Zoro # G9181168
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Screw Mount
- Wall Type Slotted
- Color Gray
- Material PVC
- Length 72 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Abb
- MFR # TYD1X2WPG6
- Zoro # G9181168
- UPC # 786210148014
- Country of Origin United States
- Category Wire Ducts
Dimensions
Length | 72 in |
Width | 1 1/4 in |
Height | 2 in |
Slot Height | 1.3 in |
Slot Width | 0.3 in |
Length (Straight Wireway) | 6 ft |
Nominal Width | 1 in |
Nominal Height | 2 in |
Product Net Width | 1 in25.4 mm |
Product Net Depth / Length | 6 ft1.83 m |
Depth | 2 in , 50.8 mm |
Description
Wiring Duct, Wall Type Wide Slot, Width 1 1/4 in, Height 2 in, Slot Width 0.3 in, Material PVC, Color Gray, Mounting Style Screw Mount, Length 72 in, Slot Height 1.3 in, Slot-to-Slot Centerline 4/5 in, Standards CE Compliant, CSA Certified, RU Certified, UL 94V-0, Compatible Cover Style Snap-On, Nominal Height 2 in, Nominal Width 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIREMOLD Service Pole, 2-17/32in., Steel (30TP-2V)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 9A, 600V AC, Non-Indicating (LPS-RK-9SP)
- ZORO SELECT GFCI Receptacle, Self-Testing, 2 Poles (GF15W)
- CRYDOM Heat Sink, 2.0 Deg C/W Panel Mount (HS202)
- ABB Wiring Duct, Narrow Slot Wall, Wht, 6 ft. L (TYD2X3NPW6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD2X2WPG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X2WPG6)
- ABB Wiring Duct, Wide Slot Wall, Gray, 6 ft. L (TYD15X3WPG6)
- ABB Wiring Duct Cover, Flushed Mount, White (TYD2CPW6)
- ABB Wiring Duct, Wide Slot Wall, White, 6 ft. L (TYD15X2WPW6)
- PANDUIT Wire Duct, Narrow Slot, Gray, 1.75W x 1.5D (F1.5X1.5LG6)
- Abb Wire Ducts